features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Molded or Machined | Machined |
| Construction | Molded - Split |
| Pitch Diameter | 6.03 in, 153.2 mm |
| No. of Teeth | 25 |
| Sprocket Series | 820 |
| Bore Type | Wheel |
| Bore Shape | Round |
| Split or Solid | Split |
| Flanged | No |
| S-Dim | 3.14 in, 79.8 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Inch/Metric | Metric |
| Bore Size | 30 mm |
| Weight | 1.7 LB |
| EAN or UPC | 726166191108 |

