features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| No. of Teeth | 21 |
| Bore Size | 1.25 in |
| Bore Type | Wheel |
| Molded or Machined | Molded |
| S-Dim | 2.67 in, 67.8 mm |
| Pitch Diameter | 5.09 in, 129.3 mm |
| Inch/Metric | Inch |
| Sprocket Series | 820 |
| Flanged | No |
| Construction | Molded - Solid |
| Split or Solid | Solid |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Shape | Round |
| Weight | 1.4 LB |
| EAN or UPC | 726166192747 |

