- 10182849 / GUIDERING-2 KIT 815 17T-18T ST
| Series | Accessories |
| Material | Steel |
| No. of Teeth | 17-18 |
| Volume | 69.709 cm3 |
| Weight | 0.5 LB |
| EAN or UPC | 698210627270 |
| Series | Accessories |
| Material | Steel |
| No. of Teeth | 17-18 |
| Volume | 69.709 cm3 |
| Weight | 0.5 LB |
| EAN or UPC | 698210627270 |