- 10182877 / GUIDERING-2 KIT 815 19T-20T ST
| Series | Accessories |
| Material | Carbon Steel |
| Volume | 92.433 cm3 |
| Sprocket Construction | Guide Ring |
| Chain Number | GR815 Guide Rings |
| No. of Teeth | 19-20 |
| Weight | 0.5 LB |
| EAN or UPC | 698210627287 |
| Series | Accessories |
| Material | Carbon Steel |
| Volume | 92.433 cm3 |
| Sprocket Construction | Guide Ring |
| Chain Number | GR815 Guide Rings |
| No. of Teeth | 19-20 |
| Weight | 0.5 LB |
| EAN or UPC | 698210627287 |