- GUIDERING-2 KIT 815 21T-22T ST
| Material | Steel |
| No. of Teeth | 21-22 |
| Volume | 2.409 CDM |
| Series | Accessories |
| Weight | 0.5 LB |
| EAN or UPC | 698210627294 |
| Material | Steel |
| No. of Teeth | 21-22 |
| Volume | 2.409 CDM |
| Series | Accessories |
| Weight | 0.5 LB |
| EAN or UPC | 698210627294 |