- 10182857 / GUIDERING-2 KIT 815 23T-24T ST
| Series | Accessories |
| Volume | 128.475 cm3 |
| No. of Teeth | 23-24 |
| Material | Steel |
| Weight | 0.274 LB |
| EAN or UPC | 698210627300 |
| Series | Accessories |
| Volume | 128.475 cm3 |
| No. of Teeth | 23-24 |
| Material | Steel |
| Weight | 0.274 LB |
| EAN or UPC | 698210627300 |