- GUIDERING-2 KIT 815 25T-26T ST
| Series | Accessories |
| Sprocket Construction | Guide Ring |
| No. of Teeth | 24-25 |
| Volume | 0.039 GLL |
| Chain Number | GR815 Guide Rings |
| Material | Carbon Steel |
| Weight | 0.1 LB |
| EAN or UPC | 698210627317 |
| Series | Accessories |
| Sprocket Construction | Guide Ring |
| No. of Teeth | 24-25 |
| Volume | 0.039 GLL |
| Chain Number | GR815 Guide Rings |
| Material | Carbon Steel |
| Weight | 0.1 LB |
| EAN or UPC | 698210627317 |