- 10182869 / GUIDERING-2 KIT 815 27T-28T ST
| No. of Teeth | 27-28 |
| Series | Accessories |
| Sprocket Construction | Guide Ring |
| Volume | 0.173 CDM |
| Chain Number | GR815 Guide Rings |
| Material | Carbon Steel |
| Weight | 0.53 LB |
| EAN or UPC | 698210627324 |
| No. of Teeth | 27-28 |
| Series | Accessories |
| Sprocket Construction | Guide Ring |
| Volume | 0.173 CDM |
| Chain Number | GR815 Guide Rings |
| Material | Carbon Steel |
| Weight | 0.53 LB |
| EAN or UPC | 698210627324 |