- 10182847 / GUIDERING-2 KIT 815 15T-16T SS
| No. of Teeth | 15-16 |
| Material | Stainless Steel |
| Series | Accessories |
| Volume | 57.611 cm3 |
| Weight | 0.23 LB |
| EAN or UPC | 698210627362 |
| No. of Teeth | 15-16 |
| Material | Stainless Steel |
| Series | Accessories |
| Volume | 57.611 cm3 |
| Weight | 0.23 LB |
| EAN or UPC | 698210627362 |