- 10182863 / GUIDERING-2 KIT 815 21T-22T SS
| No. of Teeth | 21-22 |
| Material | Stainless Steel |
| Series | Accessories |
| Volume | 69.709 cm3 |
| Weight | 0.5 LB |
| EAN or UPC | 698210627393 |
| No. of Teeth | 21-22 |
| Material | Stainless Steel |
| Series | Accessories |
| Volume | 69.709 cm3 |
| Weight | 0.5 LB |
| EAN or UPC | 698210627393 |