- 10182867 / GUIDERING-2 KIT 815 25T-26T SS
| Volume | 69.709 cm3 |
| No. of Teeth | 24-25 |
| Material | Stainless Steel |
| Series | Accessories |
| Chain Number | GR815 Guide Rings |
| Sprocket Construction | Guide Ring |
| Weight | 0.5 LB |
| EAN or UPC | 698210627416 |
| Volume | 69.709 cm3 |
| No. of Teeth | 24-25 |
| Material | Stainless Steel |
| Series | Accessories |
| Chain Number | GR815 Guide Rings |
| Sprocket Construction | Guide Ring |
| Weight | 0.5 LB |
| EAN or UPC | 698210627416 |