- 10182855 / GUIDERING-2 KIT 815 31T-32T SS
| No. of Teeth | 31-32 |
| Volume | 230.443 cm3 |
| Series | Accessories |
| Material | Stainless Steel |
| Weight | 0.67 LB |
| EAN or UPC | 698210627447 |
| No. of Teeth | 31-32 |
| Volume | 230.443 cm3 |
| Series | Accessories |
| Material | Stainless Steel |
| Weight | 0.67 LB |
| EAN or UPC | 698210627447 |