- 10182883 / GUIDERING-2 KIT 815 41T SS
| Series | Accessories |
| Material | Stainless Steel |
| Sprocket Construction | Guide Ring |
| Chain Number | GR815 Guide Rings |
| No. of Teeth | 41 |
| Volume | 0.41 CDM |
| Weight | 0.92 LB |
| EAN or UPC | 698210627454 |
| Series | Accessories |
| Material | Stainless Steel |
| Sprocket Construction | Guide Ring |
| Chain Number | GR815 Guide Rings |
| No. of Teeth | 41 |
| Volume | 0.41 CDM |
| Weight | 0.92 LB |
| EAN or UPC | 698210627454 |