- 10328470 / NS1500-24T_1-7/16IN_1KW1SS_PA
| Series | Thermoplastic |
| No. of Set Screws | 1 |
| No. of Teeth | 24 |
| Bore Dia. | 1-7/16 in |
| No. of Keyways | 1 |
| Weight | 0.529 LB |
| EAN or UPC | 782934921766 |
| Series | Thermoplastic |
| No. of Set Screws | 1 |
| No. of Teeth | 24 |
| Bore Dia. | 1-7/16 in |
| No. of Keyways | 1 |
| Weight | 0.529 LB |
| EAN or UPC | 782934921766 |