features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Molded or Machined | Machined |
| Bore Size | 1 in |
| Pitch Diameter | 5.09 in, 129.3 mm |
| Bore Shape | Round |
| Bore Type | Drive |
| Sprocket Series | 821 |
| Split or Solid | Split |
| Inch/Metric | Inch |
| Flanged | No |
| No. of Teeth | 21 |
| S-Dim | 2.67 in, 67.8 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Construction | Machined - Split |
| Weight | 2.925 LB |
| EAN or UPC | 726166189747 |

