features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Flanged | No |
| Chain Pitch | 1.5 in, 38.1 mm |
| Pitch Diameter | 4.62 in, 117.3 mm |
| S-Dim | 2.44 in, 61.9 mm |
| No. of Teeth | 19 |
| Inch/Metric | Inch |
| Molded or Machined | Machined |
| Bore Shape | Round |
| Split or Solid | Split |
| Construction | Machined - Split |
| Bore Size | 1 in |
| Bore Type | Drive |
| Sprocket Series | 820 |
| Weight | 0.93 LB |
| EAN or UPC | 726166190279 |

