features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Chain Pitch | 1.5 in, 38.1 mm |
| Construction | Molded - Split |
| Split or Solid | Split |
| No. of Teeth | 21 |
| Molded or Machined | Machined |
| Flanged | No |
| Bore Type | Return |
| Pitch Diameter | 5.09 in, 129.3 mm |
| Inch/Metric | Metric |
| Bore Size | 23 mm |
| S-Dim | 2.67 in, 67.8 mm |
| Sprocket Series | 820 |
| Bore Shape | Round |
| Weight | 0.93 LB |
| EAN or UPC | 726166190866 |

