features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| Construction | Molded - Solid |
| S-Dim | 3.14 in, 79.8 mm |
| Bore Size | 1 in |
| Inch/Metric | Inch |
| Bore Type | Drive |
| Split or Solid | Solid |
| Flanged | No |
| Bore Shape | Round |
| Sprocket Series | 821 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Pitch Diameter | 6.03 in, 153.2 mm |
| Molded or Machined | Molded |
| No. of Teeth | 25 |
| Weight | 2.1 LB |
| EAN or UPC | 726166276959 |

