features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Bore Size | 1.25 in |
| Pitch Diameter | 5.8 in, 147.2 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Shape | Round |
| Molded or Machined | Machined |
| S-Dim | 3.04 in, 77.2 mm |
| Inch/Metric | Inch |
| Bore Type | Drive |
| Flanged | No |
| Sprocket Series | 880 |
| Construction | Machined - Split |
| Split or Solid | Split |
| No. of Teeth | 12 |
| Weight | 1.11 LB |
| EAN or UPC | 726166190095 |

