features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Bore Shape | Round |
| No. of Teeth | 10 |
| Flanged | No |
| Chain Pitch | 1.5 in, 38.1 mm |
| Inch/Metric | Inch |
| Bore Size | 1.25 in |
| Sprocket Series | 880 |
| S-Dim | 2.57 in, 65.3 mm |
| Split or Solid | Split |
| Molded or Machined | Molded |
| Bore Type | Return |
| Construction | Molded - Split |
| Pitch Diameter | 4.85 in, 123.3 mm |
| Weight | 0.8 LB |
| EAN or UPC | 787405195097 |

