features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| No. of Teeth | 10 |
| Pitch Diameter | 4.85 in, 123.3 mm |
| Bore Shape | Round |
| Bore Size | 40 mm |
| Molded or Machined | Machined |
| Split or Solid | Split |
| Inch/Metric | Metric |
| Chain Pitch | 1.5 in, 38.1 mm |
| S-Dim | 2.57 in, 65.3 mm |
| Flanged | No |
| Bore Type | Return |
| Construction | Molded - Split |
| Sprocket Series | 880 |
| Weight | 0.92 LB |
| EAN or UPC | 726166191184 |

