- 10148097 / KU7526-28T_1-1/4IN_1KW1SS_B-HUB
| Bore Dia. | 1-1/4 in |
| Series | Thermoplastic |
| No. of Teeth | 28 |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| Weight | 0.4 LB |
| EAN or UPC | 662864318501 |
| Bore Dia. | 1-1/4 in |
| Series | Thermoplastic |
| No. of Teeth | 28 |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| Weight | 0.4 LB |
| EAN or UPC | 662864318501 |