- 10013541 / N1700-10T_2IN_HX_POM
| No. of Teeth | 10 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 2 in |
| Weight | 0.7 LB |
| EAN or UPC | 698210837228 |
| No. of Teeth | 10 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 2 in |
| Weight | 0.7 LB |
| EAN or UPC | 698210837228 |