- 10028482 / N5936-10T_1IN_I_POM
| Material | POM |
| Body Style | Block |
| Sprocket Construction | Molded Non-Split Sprocket |
| No. of Teeth | 10 |
| Bore Type | Idler |
| Bore Shape | Round |
| Pitch Dia. | 2.449 in, 62.22 mm |
| Bore Dia. | 1 in |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Chain Number | N5936 Sprockets |
| Weight | 1.0 LB |
| EAN or UPC | 793699427554 |

