- 10028483 / N5936-10T_1IN_1KW2SS_POM
| No. of Set Screws | 2 |
| Bore Shape | Round |
| No. of Teeth | 10 |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| Body Style | Block |
| Bore Dia. | 1 in |
| Pitch Dia. | 2.449 in, 62.22 mm |
| Bore Type | Shaft-Ready |
| Chain Number | N5936 Sprockets |
| Material | POM |
| Sprocket Construction | Molded Non-Split Sprocket |
| Weight | 0.1 LB |
| EAN or UPC | 698210122003 |

