- 10028496 / N5966-12T_1-7/16IN_1KW2SS_POM
| No. of Teeth | 12 |
| No. of Keyways | 1 |
| Series | Thermoplastic |
| Bore Dia. | 1-7/16 in |
| Volume | 2.409 CDM |
| Weight | 0.73 LB |
| EAN or UPC | 793699428001 |
| No. of Teeth | 12 |
| No. of Keyways | 1 |
| Series | Thermoplastic |
| Bore Dia. | 1-7/16 in |
| Volume | 2.409 CDM |
| Weight | 0.73 LB |
| EAN or UPC | 793699428001 |