| Outside Dia. | 5.92 in |
| Width Across Teeth | 0.625 in |
| Pitch Diameter | 5.915 in |
| Pitch Dia. | 5.92 in, 150.37 mm |
| Bore Style | Square Bore |
| Body Style | Block |
| Chain No. | 5966 |
| Finished Bore | 1 1/2 in |
| Sprocket Construction | Molded Non-Split Sprocket |
| Length Through Bore | 1.5 in |
| Material | Acetal |
| Bore Dia. | 1.5 in |
| Bore Shape | Square |
| Volume | 2.409 CDM |
| Sprocket Style | C |
| No. of Teeth | 12 |
| Bore Type | Shaft-Ready |
| Effective No. of Teeth | 12 |
| Series | Thermoplastic |
| Keyway | No Keyway |
| Weight | 0.58 LB |
| EAN or UPC | 698210856816 |
-
Prop 65


