- 10013606 / N5996-14T_2-1/2IN_S_POM
| Sprocket Construction | Molded Non-Split Sprocket |
| No. of Teeth | 14 |
| Pitch Dia. | 10.111 in, 256.82 mm |
| Volume | 7.079 CDM |
| Bore Type | Shaft-Ready |
| Material | Acetal |
| Series | Thermoplastic |
| Bore Shape | Square |
| Body Style | Block |
| Bore Dia. | 2.5 in |
| Weight | 1.6 LB |
| EAN or UPC | 793699428360 |

