- 10013610 / N5996-9T_1-1/2IN_S_POM
| Sprocket Construction | Molded Non-Split Sprocket |
| Pitch Dia. | 6.579 in, 167.11 mm |
| No. of Teeth | 9 |
| Material | Acetal |
| Bore Shape | Square |
| Bore Type | Shaft-Ready |
| Volume | 2.409 CDM |
| Body Style | Block |
| Bore Dia. | 1.5 in |
| Series | Thermoplastic |
| Weight | 0.79 LB |
| EAN or UPC | 698210856854 |

