- 10028506 / NS1500-24T_1-1/2IN_1KW1SS_PA
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 24 |
| No. of Set Screws | 1 |
| Bore Dia. | 1-1/2 in |
| No. of Keyways | 1 |
| Weight | 0.53 LB |
| EAN or UPC | 793699262100 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 24 |
| No. of Set Screws | 1 |
| Bore Dia. | 1-1/2 in |
| No. of Keyways | 1 |
| Weight | 0.53 LB |
| EAN or UPC | 793699262100 |