- 10028508 / NS1500-24T_1-1/4IN_I_PA
| No. of Teeth | 24 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/4 in |
| Weight | 0.533 LB |
| EAN or UPC | 793699262070 |
| No. of Teeth | 24 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/4 in |
| Weight | 0.533 LB |
| EAN or UPC | 793699262070 |