- 10028514 / NS1500-24T_40MM_1KW_PA
| Bore Dia. | 40 mm |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| No. of Teeth | 24 |
| Series | Thermoplastic |
| Weight | 0.53 LB |
| EAN or UPC | 793699410211 |
| Bore Dia. | 40 mm |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| No. of Teeth | 24 |
| Series | Thermoplastic |
| Weight | 0.53 LB |
| EAN or UPC | 793699410211 |