- 10028519 / NS1500-32T_1-1/2IN_I_PA
| No. of Teeth | 32 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/2 in |
| Weight | 0.71 LB |
| EAN or UPC | 793699407853 |
| No. of Teeth | 32 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 1-1/2 in |
| Weight | 0.71 LB |
| EAN or UPC | 793699407853 |