- 10028522 / NS1500-32T_1-1/4IN_I_PA
| No. of Teeth | 32 |
| Bore Dia. | 1-1/4 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Weight | 0.71 LB |
| EAN or UPC | 793699409345 |
| No. of Teeth | 32 |
| Bore Dia. | 1-1/4 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Weight | 0.71 LB |
| EAN or UPC | 793699409345 |