- 10028523 / NS1500-32T_1-1/4IN_1KW1SS_PA
| No. of Set Screws | 1 |
| Series | Thermoplastic |
| Material | PA |
| No. of Teeth | 32 |
| No. of Keyways | 1 |
| Body Style | Block |
| Sprocket Construction | Molded Split Sprocket |
| Bore Shape | Round |
| Pitch Dia. | 6.024 in, 153.03 mm |
| Chain Number | NS1500 Sprockets |
| Bore Dia. | 1 1/4 in |
| Volume | 2.409 CDM |
| Bore Type | Shaft-Ready |
| Weight | 0.9 LB |
| EAN or UPC | 793699251869 |

