- 10028518 / NS1500-32T_1IN_1KW1SS_PA
| Series | Thermoplastic |
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| No. of Teeth | 32 |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Weight | 0.71 LB |
| EAN or UPC | 793699409321 |
| Series | Thermoplastic |
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| No. of Teeth | 32 |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Weight | 0.71 LB |
| EAN or UPC | 793699409321 |