- 10028531 / NS1500-32T_60MM_S_PA
| Material | PA |
| Bore Type | Shaft-Ready |
| Chain Number | NS1500 Sprockets |
| Sprocket Construction | Molded Split Sprocket |
| Volume | 2.409 CDM |
| Bore Dia. | 60 mm |
| Series | Thermoplastic |
| Body Style | Block |
| Bore Shape | Square |
| Pitch Dia. | 6.024 in, 153.03 mm |
| No. of Teeth | 32 |
| Weight | 0.71 LB |
| EAN or UPC | 793699262292 |

