- 10028521 / NS1500-32T_1-1/2IN_S_PA
| No. of Teeth | 32 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Weight | 0.71 LB |
| EAN or UPC | 793699262117 |
| No. of Teeth | 32 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Weight | 0.71 LB |
| EAN or UPC | 793699262117 |