- 10028542 / NS5700-25T_1-1/4IN_1KW1SS_PA
| No. of Set Screws | 1 |
| Series | Thermoplastic |
| Chain Number | NS5700 Sprockets |
| Pitch Dia. | 6.031 in, 153.2 mm |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Bore Shape | Round |
| Material | PA |
| Sprocket Construction | Molded Split Sprocket |
| No. of Teeth | 25 |
| No. of Keyways | 1 |
| Bore Dia. | 1 1/4 in |
| Volume | 2.409 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210122218 |

