- 10028548 / NS5700-27T_1-1/4IN_1KW1SS_PA
| Pitch Dia. | 6.504 in, 165.2 mm |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Bore Shape | Round |
| Bore Type | Shaft-Ready |
| Material | PA |
| Bore Dia. | 1 1/4 in |
| Body Style | Block |
| Series | Thermoplastic |
| Chain Number | NS5700 Sprockets |
| No. of Set Screws | 1 |
| No. of Teeth | 27 |
| Sprocket Construction | Molded Split Sprocket |
| Weight | 1.0 LB |
| EAN or UPC | 698210122171 |

