- 10028553 / NS5936-24T_1-1/4IN_I_PA
| Bore Dia. | 1 1/4 in |
| Series | Thermoplastic |
| Material | PA |
| Volume | 2.409 CDM |
| Chain Number | NS5936 Sprockets |
| Body Style | Block |
| Bore Shape | Round |
| No. of Teeth | 24 |
| Pitch Dia. | 5.799 in, 147.3 mm |
| Sprocket Construction | Molded Split Sprocket |
| Bore Type | Idler |
| Weight | 0.57 LB |
| EAN or UPC | 793699406535 |

