- 10028570 / NS7700-16T_1-3/8IN_I_PA
| Chain Number | NS7700 Sprockets |
| Sprocket Construction | Molded Split Sprocket |
| Bore Dia. | 1 3/8 in |
| Material | PA |
| Series | Thermoplastic |
| No. of Teeth | 16 |
| Bore Type | Idler |
| Bore Shape | Round |
| Body Style | Block |
| Pitch Dia. | 5.125 in, 130.19 mm |
| Volume | 2.409 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210550219 |

