- 10028573 / NS7700-16T_40MM_1KW_PA
| No. of Keyways | 1 |
| No. of Teeth | 16 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 40 mm |
| Weight | 1.0 LB |
| EAN or UPC | 793699262674 |
| No. of Keyways | 1 |
| No. of Teeth | 16 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Dia. | 40 mm |
| Weight | 1.0 LB |
| EAN or UPC | 793699262674 |