| Material | Acetal Thermoplastic |
| Bore Dia. | 1-1/4 in |
| Finished Bore | 1 1/4 in |
| Outside Dia. | 5.14 in |
| No. of Keyways | 1 |
| Pitch Diameter | 5.126 in |
| Width Across Teeth | 0.5 in |
| Sprocket Style | C |
| No. of Set Screws | 1 |
| No. of Teeth | 16 |
| Keyway | 5/16 x 5/32 |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Bore Style | Round Bore |
| Effective No. of Teeth | 16 |
| Length Through Bore | 2.125 in |
| Chain No. | 7700 |
| Weight | 1.0 LB |
| EAN or UPC | 698210111137 |
-
Prop 65


