- 10028571 / NS7700-16T_1-3/8IN_1KW1SS_PA
| Bore Shape | Round |
| Material | PA |
| Chain Number | NS7700 Sprockets |
| Series | Thermoplastic |
| Body Style | Block |
| Sprocket Construction | Molded Split Sprocket |
| Pitch Dia. | 5.125 in, 130.19 mm |
| No. of Teeth | 16 |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Bore Type | Shaft-Ready |
| Bore Dia. | 1 3/8 in |
| No. of Set Screws | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 698210111151 |

