- 10019870 / NS7700-18T_1-1/2IN_1KW1SS_PA
| No. of Set Screws | 1 |
| No. of Teeth | 18 |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Weight | 0.9 LB |
| EAN or UPC | 793699251845 |
| No. of Set Screws | 1 |
| No. of Teeth | 18 |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Weight | 0.9 LB |
| EAN or UPC | 793699251845 |