- 10028577 / NS7700-18T_1-1/4IN_I_PA
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 18 |
| Bore Dia. | 1-1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699176964 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 18 |
| Bore Dia. | 1-1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699176964 |