- NS7700-18T 35MM KW
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Bore Dia. | 35 mm |
| No. of Teeth | 18 |
| Series | Thermoplastic |
| Weight | 0.84 LB |
| EAN or UPC | 793699262612 |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Bore Dia. | 35 mm |
| No. of Teeth | 18 |
| Series | Thermoplastic |
| Weight | 0.84 LB |
| EAN or UPC | 793699262612 |