| Outside Dia. | 5.784 in |
| Series | Thermoplastic |
| Width Across Teeth | 0.5 in |
| Keyway | 5/16 x 5/32 |
| Length Through Bore | 2.125 in |
| Material | Acetal Thermoplastic |
| Bore Dia. | 1-1/4 in |
| Chain No. | 7700 |
| Sprocket Style | C |
| Effective No. of Teeth | 18 |
| No. of Set Screws | 1 |
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 5.759 in |
| No. of Teeth | 18 |
| No. of Keyways | 1 |
| Bore Style | Round Bore |
| Volume | 2.409 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210908157 |
-
Prop 65


