- 10028575 / NS7700-18T_1IN_1KW1SS_PA
| No. of Set Screws | 1 |
| Series | Thermoplastic |
| No. of Teeth | 18 |
| Volume | 2.409 CDM |
| Bore Dia. | 1 in |
| No. of Keyways | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 698210908133 |
| No. of Set Screws | 1 |
| Series | Thermoplastic |
| No. of Teeth | 18 |
| Volume | 2.409 CDM |
| Bore Dia. | 1 in |
| No. of Keyways | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 698210908133 |